Beli pulley spb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Martin Taper Bore Pulley SPB Type 2-Groove
    Mulai

    Rp569.900

  2. Martin Taper Bore Pulley SPB Type 5-Groove
    Mulai

    Rp1.299.900

  3. NBK (Nabeya Bi-tech Kaisha) Isomec SP Pulley SPB-4
    Mulai

    Rp6.099.900

    NBK (Nabeya Bi-tech Kaisha) Isomec SP Pulley SPB-4
    Deskripsi:
    A single hexagonal wrench (type 1 bushing) can be used to attach, remove and position the shaft of rotating electric equipment such as V-pulleys and polydrive pulleys.In addition, once the bushing position is determined, the pulley is automatically fixed in that position, making it easy to adjust the alignment.No additional work is required on the pulley, such as shaft holes, keyways, tapped holes for set screws and tapped holes for extraction.In addition, there is no need to process the shaft into steps or for parts such as shaft collars, set screws and end plates. It functions completely with just the pulley and bushing.
    atribut:
    • Rim h (mm): 22.5
    • Datum Diameter (mm): phi 195
    • Outer Diameter (mm): phi 202
    • Rim Width (mm): 82
    • Hub Length (mm): 45
    • Bushing Maximum Shaft Hole Diameter (mm): 60
    • Bushing Part Number: 2517
    • Hub s2 (mm): 18.5
    • Moment of Inertia (kg-m²): 0.0538
  4. EVN Bushing Pulley SPB
    49%
    Mulai

    Rp359.900

    EVN Bushing Pulley SPB
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  5. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  6. Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    atribut:
    • Angle (°): 40
    • Top Width (mm): 16.3
  7. Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)
    Mulai

    Rp269.900

    Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)
    Deskripsi:
    - Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.
    atribut:
    • Packaging: Gallon
    • SAE Grade: 80W- 90
    • SNI License: Yes
    • SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
    • Volume (L): 4
  8. OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)
    2%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 13
    • Width of Belt b (mm): 16.3
    • Max. Manufacturing Length [mm]: 18000
    • Minimum Pulley Diameter (mm): 140
  9. BANDO V-Belt SPB Type (Van Belt)
    25%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp149.900

    BANDO V-Belt SPB Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 16
    • Angle (°): 40
    • Min Diameter Pulley (mm): 140
  10. COPELAND Filter Dryer
    Mulai

    Rp199.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  11. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  12. BANDO V-Belt Power Ace 5V (Vanbelt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    BANDO V-Belt Power Ace 5V (Vanbelt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.
    atribut:
    • Material: Rubber
    • Angle (°): 40
  13. Martin Taper Bore Pulley SPB Type 1-Groove
    Mulai

    Rp399.900

  14. Anzen Mixer
    Mulai

    Rp369.900

  15. OMRON Surface mount relay G6K
    Mulai

    Rp129.900

    OMRON Surface mount relay G6K
    atribut:
    • Ambient Humidity to Use: 5~85%RH
    • Contact Configuration: 2c
    • Contact Material: Au alloy + Ag
    • Contact Specifications: Crossbar twin
    • Electrical Durability: 100,000 times or more (rated load switching frequency 1800 times / h)
    • Insulation Resistance (MΩ): 1000 or more (DC500V insulation resistance meter)
    • Mass (g): About 0.7
    • Mechanical Durability: 50 million times (opening and closing frequency 36,000 times / h)
    • Number of Poles: 2-pole
    • Protection Class: Plastic seal type
    • Rated Load: AC125V 0.3A,DC30V 1A
    • Return Time (ms): 3 or less (ability: about 1.3)
    • Shock Resistance (Destruction): 1000m/s2
    • Shock Resistance (Malfunction): 750m/s2
    • Terminal Shape: Printed circuit board terminal
    • Terminal Structure: Printed circuit board terminal
    • Type: Printed circuit board relays
    • Vibration Resistance (Destruction): 10 to 55 to 10 Hz, single amplitude 2.5 mm (double amplitude 5 mm), 55 to 500 Hz 300 m / s 2
    • Vibration Resistance (Malfunction): 10 to 55 to 10 Hz, single amplitude 1.65 mm (double amplitude 3.3 mm), 55 to 500 Hz 200 m / s 2
    • Withstand Voltage (V/minute): Between coil and contacts: AC1500 50 / 60Hz, Between different polarity contacts: AC1000 50 / 60Hz, Between homopolar contacts: AC750 50 / 60Hz
  16. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  17. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  18. Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)
    Deskripsi:
    Slim and compact design for easy and exible installation
  19. Bestaft Nitrile Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

    Bestaft Nitrile Gloves (Sarung Tangan)
    atribut:
    • Material: Nitrile
  20. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Daftar Harga pulley spb Terbaru October 2026
Martin Taper Bore Pulley SPB Type 2-GrooveRp569.900
Martin Taper Bore Pulley SPB Type 5-GrooveRp1.299.900
NBK (Nabeya Bi-tech Kaisha) Isomec SP Pulley SPB-4Rp6.099.900
EVN Bushing Pulley SPBRp359.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)Rp98.900
Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)Rp269.900
OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)Rp169.900
BANDO V-Belt SPB Type (Van Belt)Rp149.900
COPELAND Filter DryerRp199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)